TPI G2911072SW 1125W 277V 72" Bsbd

Item #: 0524279

Cat #: G2911072SW

UPC: 686334105293

$ 170.17 EA
Company wide:
0 in stock
TPI G2911072SW 1125W 277V 72 IN

Overview

TPI G2911072SW 1125W 277V 72 IN
Also known as: 686334105293, G2911072SW, TPIG2911072SW

Specifications

Length: 72 in
Wattage: 1125
Volts AC: 277
Color: White
Mounting: Wall
Standards: California Proposition 65
Length: 72 in
Volts AC: 277
Mounting: Wall
Wattage: 1125
Color: White
Standards: California Proposition 65