938W 277V 60" Bsbd Htr, Wht

Item #: 0524278

Cat #: G2909060SW

UPC: 686334105248

$ 150.02 EA
Company wide:
0 in stock
Electric Baseboard - Stainless Steel Element Convection Heater, 277 V, 1 PH, 3.4 AMP, Steel Housing Material, Wall Mounting, Dimensions- 60 Length X 2-1/2 Depth X 6 Height IN, 938 WTT, BTU Rating- 3189, White

Overview

Electric Baseboard - Stainless Steel Element Convection Heater, 277 V, 1 PH, 3.4 AMP, Steel Housing Material, Wall Mounting, Dimensions- 60 Length X 2-1/2 Depth X 6 Height IN, 938 WTT, BTU Rating- 3189, White
Also known as: 686334105248, G2909060SW, TPIG2909060SW

Specifications

Volts AC: 277
Length: 60 in
Wattage: 938
Color: White
Mounting: Wall
Standards: California Proposition 65
Volts AC: 277
Wattage: 938
Mounting: Wall
Length: 60 in
Color: White
Standards: California Proposition 65