Toggle Switch, DPDT, Momentary

Item #: 0524260

Cat #: 78260TS

UPC: 662381782601

$ 55.61 EA
Company wide:
100 in stock
Toggle Switch, Bat Handle Type, DPDT, Momentary Contact, Circuit Functions: (On) Off (On), 15 Amp @ 125V AC, 10 Amp @ 250V AC. Metallic Toggle, Screw Terminal. Mounting: Bushing, 15/32".

Overview

Toggle Switch, Bat Handle Type, DPDT, Momentary Contact, Circuit Functions: (On) Off (On), 15 Amp @ 125V AC, 10 Amp @ 250V AC. Metallic Toggle, Screw Terminal. Mounting: Bushing, 15/32".

(ON) OFF (ON) - DPDT - Nickel Screw Connect Bat Toggle Switch

Also known as: 662381782601, 78260TS, NSI78260TS, JOY STICK

Specifications

Type: Toggle Switch, DPDT, Momentary
Poles: 2
Amps: 10, 15
Color: Metallic
Volts AC: 120, 240
Type: Toggle Switch, DPDT, Momentary
Amps: 10, 15
Volts AC: 120, 240
Poles: 2
Color: Metallic