Rackmount, UPS, 2000VA, 1800W, 120/110/100VAC

Item #: 0524252

Cat #: 9PX2000RT

UPC: 743172081278

$ 2202.20 EA
Company wide:
0 in stock
Documents & Guides
Uninterruptible Power Supply, Rackmount, 2000 VA, 1800 Watt, 120/110/100 Volt AC

Overview

Uninterruptible Power Supply, Rackmount, 2000 VA, 1800 Watt, 120/110/100 Volt AC

This 2U UPS has a reduced footprint, additional outlets and provides more flexibility for mounting configurations—all while maintaining reliability, security and reducing the risk of downtime

Also known as: 743172081278, 9PX2000RT, CUT9PX2000RT

Specifications

Volt Amps: 2kVA
Mounting: Rack
Volts AC: 120
Wattage: 1800
Volt Amps: 2kVA
Volts AC: 120
Mounting: Rack
Wattage: 1800