Knockout Seal, 2", Snap-In, Steel

Item #: 0524184

Cat #: K0200

UPC: 687855350193

$ 4.81 EA
Company wide:
0 in stock
Documents & Guides
2", Knockout Seal, Snap-In, Steel

Overview

2", Knockout Seal, Snap-In, Steel

Appleton K0200 Knockout Seal is a durable 2" snap-in steel closure designed to securely seal unused knockout openings in electrical boxes and enclosures. Built for strength and easy installation, it snaps quickly into place to help maintain a neat, professional appearance while protecting the enclosure. Ideal for commercial, industrial, and general electrical applications, this steel knockout seal delivers reliable performance and a secure fit.

Also known as: 687855350193, K0200, APPKO200

Specifications

Material: Steel
Diameter: 2 in
Material: Steel
Diameter: 2 in