Multi-Cable Cutter

Item #: 0524106

Cat #: 63020

UPC: 092644630200

$ 27.99 EA
Company wide:
2 in stock
Multi-Cable Cutter, Capacity: Copper Wire (Up to 12 AWG), Stainless Steel (Up to .032"), Stranded Copper Wire (Up to 8 AWG), Multi-Conductor Cable (Up to 1/2"), Coaxial Cable (RG-6 Quad, RG-59, RG-62), Length: 7"

Overview

Multi-Cable Cutter, Capacity: Copper Wire (Up to 12 AWG), Stainless Steel (Up to .032"), Stranded Copper Wire (Up to 8 AWG), Multi-Conductor Cable (Up to 1/2"), Coaxial Cable (RG-6 Quad, RG-59, RG-62), Length: 7"

The Klein Tools Klein-Kurve Multi-Cable Cutter has a wide range of blades designed to cut multiple types of cable. The anvil cutter cuts 12 AWG copper wire and stainless steel up to 0.032-Inch in diameter. The copper curved cutter cuts 8 AWG solid and 6 AWG stranded copper wire, conductors, and coaxial cable. This tool also has a cutter for mild steel.

Also known as: 092644630200, 63020, KLE63020

Specifications

Type: Cable Cutter
Gauge: 10 AWG, 12 AWG, 8 AWG
Color: Red
Standards: California Proposition 65
Type: Cable Cutter
Color: Red
Gauge: 10 AWG, 12 AWG, 8 AWG
Standards: California Proposition 65