Cirtuf® Underground Feeder Cable 6-3 Stranded, w/ Ground, 1000'

Item #: 0524018

Cat #: 138-4203K

UPC: 048243266722

$ 5.85 FT
Company wide:
640 in stock
Documents & Guides
Cirtuf® Underground Feeder Cable (3) 6 AWG Stranded Copper with Ground, 1000 Foot

Overview

Cirtuf® Underground Feeder Cable (3) 6 AWG Stranded Copper with Ground, 1000 Foot

For use underground as a feeder or branch circuit cable where provided with overcurrent protection of the rated ampacity as specified by the NEC®. Direct burial in the earth is permitted. May be installed as interior wiring in wet, dry, or corrosive locations as specified by the NEC® May be installed as nonmetallic-sheathed cable as specified in NEC® Section 340.10(4). May be installed in locations with temperatures up to 90°C but with the ampacity limited to that of 60°C conductors.

Also known as: 048243266722, 138-4203K, 63UFGX1000

Specifications

Conductors: 3
Jacket: PVC
Volts AC: 600
Gauge: 6 AWG
Stranding: Stranded
Conductors: 3
Volts AC: 600
Stranding: Stranded
Jacket: PVC
Gauge: 6 AWG