Rectangular Pull Box Extension

Item #: 0523818

Cat #: 14193002

UPC: 800246050940

$ 106.56 EA
Company wide:
0 in stock
Documents & Guides
Rectangular Black Pull Box Extension, W x L x D: 14" x 19" x 6".

Overview

Rectangular Black Pull Box Extension, W x L x D: 14" x 19" x 6".

Oldcastle Infrastructure is a new brand, which now houses all of our precast, storm water, enclosure, and building accessory products. Welcome to a more unified approach and a more focused customer experience.

Also known as: 800246050940, 14193002, OLD14193002

Specifications

Depth: 6 in
Width: 14 in
Material: Polyethylene
Height: 19 in
Depth: 6 in
Material: Polyethylene
Width: 14 in
Height: 19 in