25W R14 FL MED 130V HALCO

Item #: 0523716
Cat #: 25R14 FL MED 130V
UPC: 807154091034
Call for price
Company wide:
0 in stock
Documents & Guides
25W R14 FL MED 130V INCANDESCENT

Overview

25W R14 FL MED 130V INCANDESCENT
Also known as: 807154091034, 25R14 FL MED 130V, HCO9103

Specifications

Color Rendering Index (CRI): 99
Base: Medium Screw (E26)
Shape: R14 (Blown Reflector)
Volts AC: 130
Wattage: 25
Lumens: 150
Dimmable: Yes
Light Technology: Incandescent
Color Rendering Index (CRI): 99
Shape: R14 (Blown Reflector)
Wattage: 25
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 130
Lumens: 150
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)