E49 Full Size IEC Limit Switch

Item #: 0523593

Cat #: E49M11XM1

UPC: 782113680972

$ 238.66 EA
Company wide:
0 in stock
Documents & Guides
E49 Full Size IEC Limit Switch, Wobble Stick, Cat Whisker, Die Cast Aluminum enclosure, 10A max AC, 1.5A max DC, 1NO-1NC, 10A at 600Vac, 1.5A at 24Vdc, Screw Terminals

Overview

E49 Full Size IEC Limit Switch, Wobble Stick, Cat Whisker, Die Cast Aluminum enclosure, 10A max AC, 1.5A max DC, 1NO-1NC, 10A at 600Vac, 1.5A at 24Vdc, Screw Terminals
Also known as: 782113680972, E49M11XM1, CUTE49M11XM1

Specifications

Material: Die Cast Aluminum
Type: Limit Switch
IP/NEMA Rating: IP67
Length: 1.63 in
Material: Die Cast Aluminum
IP/NEMA Rating: IP67
Type: Limit Switch
Length: 1.63 in