1000 Watt Protected Metal Halide "O" Rated Bulb

Item #: 0523394

Cat #: MP1000/BU

UPC: 046677281182

$ 187.46 EA
Company wide:
8 in stock
Documents & Guides
Metal Halide, Protected "O" Rated Lamp, 1000W, Bulb: BT56, Base: Mogul Screw Exclusionary (EX39), Lumens: 107,000, CRI: 65, Color Temp: 3900K, ANSI Code: M47/O. Color: Clear *Philips Part # 28118-8*

Overview

Metal Halide, Protected "O" Rated Lamp, 1000W, Bulb: BT56, Base: Mogul Screw Exclusionary (EX39), Lumens: 107,000, CRI: 65, Color Temp: 3900K, ANSI Code: M47/O. Color: Clear *Philips Part # 28118-8*

An efficient, protected "O" rated lighting solution that is suitable for open-rated fixtures. Ideal for both indoor and outdoor applications

Also known as: 046677281182, MP1000/BU, PHIMP1000BU

Specifications

Color: Clear
Lumens: 107000
Volts AC: 480, 120, 277, 240, 208
Shape: BT56 (Blown Tubular)
ANSI Code: M47/O
Color Rendering Index (CRI): 65
Wattage: 1000
Light Technology: HID
Color Temperature: 3900 (Neutral White)
Base: Mogul Extended Screw (EX39)
Color: Clear
Volts AC: 480, 120, 277, 240, 208
ANSI Code: M47/O
Wattage: 1000
Color Temperature: 3900 (Neutral White)
Lumens: 107000
Shape: BT56 (Blown Tubular)
Color Rendering Index (CRI): 65
Light Technology: HID
Base: Mogul Extended Screw (EX39)