NEMA OPEN VERT REV STR SIZE 2 120V COIL

Item #: 0523291

Cat #: AN56GNV0A

UPC: 782114138526

$ 4716.50 EA
Company wide:
0 in stock
Documents & Guides
Eaton Freedom NEMA motor control starter, Reversing Reset Overload Relay Starter, 3 hp at 115V, 7-1/2 hp at 230V, 10 hp at 208V, 15 hp at 240V, 25 hp at 480,600V maximum horsepower, 120V/60 Hz or 110V/50 Hz coil voltage, 45A, Size 2

Overview

Eaton Freedom NEMA motor control starter, Reversing Reset Overload Relay Starter, 3 hp at 115V, 7-1/2 hp at 230V, 10 hp at 208V, 15 hp at 240V, 25 hp at 480,600V maximum horsepower, 120V/60 Hz or 110V/50 Hz coil voltage, 45A, Size 2

Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.

Also known as: 782114138526, AN56GNV0A, CUTAN56GNV0A

Specifications

Family / Style: Freedom
Size: 2
Family / Style: Freedom
Size: 2