Cordset, 4P, Mini-Change, Female, 10A, 600V AC/DC, Yellow, 12'

Item #: 0523285

Cat #: 104000A01F120

UPC: 781725531238

$ 55.36 EA
Company wide:
46 in stock
Documents & Guides
Mini-Change Cordset, 4 Pin, Single-Ended, Female Straight Connector. 16-4 Conductor, 12' Yellow PVC Cord. 10 Amp, 600V AC/DC. NEMA Rating: 6P. Includes: 1" Black Coupler. 7/8" Receptacle.

Overview

Mini-Change Cordset, 4 Pin, Single-Ended, Female Straight Connector. 16-4 Conductor, 12' Yellow PVC Cord. 10 Amp, 600V AC/DC. NEMA Rating: 6P. Includes: 1" Black Coupler. 7/8" Receptacle.

Delivering optimum conductivity, Brad Mini-Change Connectors from Molex offer the broadest selection of miniature connectors in the industrial market

Also known as: 781725531238, 104000A01F120, WOO104000A01F120, 4 pin mini cord

Specifications

Gender: Female
Type: Mini Change, 4-Pin, Single-Ended, Straight Connector
Length: 12 ft
Material: PVC
Color: Yellow
IP/NEMA Rating: NEMA 6
Gender: Female
Length: 12 ft
Color: Yellow
Type: Mini Change, 4-Pin, Single-Ended, Straight Connector
Material: PVC
IP/NEMA Rating: NEMA 6