200A, 3P, 7 Jaw, Meter Socket

Item #: 0523280

Cat #: 127TBSS

UPC: 78205105764

$ 4196.61 EA
Company wide:
3 in stock
Documents & Guides
200 Amp, 3-Phase, 7 Jaw, Ring-Type. 4-Wire, 600V, Surface Mount, Top/Bottom Feed, Test Block Bypass, NEMA 3R. HxWxD: 30" x 14" x 6". ***Stainless Steel*** NO KNOCKOUTS

Overview

200 Amp, 3-Phase, 7 Jaw, Ring-Type. 4-Wire, 600V, Surface Mount, Top/Bottom Feed, Test Block Bypass, NEMA 3R. HxWxD: 30" x 14" x 6". ***Stainless Steel*** NO KNOCKOUTS
Also known as: 78205105764, 127TBSS, CIR127TBSS

Specifications

Amps: 200
Phase: 3
Mounting: Surface
Jaws: 7
Volts AC: 600
Sockets: 1
IP/NEMA Rating: NEMA 3R
Amps: 200
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Phase: 3
Jaws: 7
Sockets: 1

Customer Reviews

No reviews for this product
(0)