3" Pipe Clamp

Item #: 0523232

Cat #: P1119 AL

UPC: 702316503403

$ 8.43 EA
Company wide:
122 in stock
Documents & Guides
Standard Strut Strap, Diameter: 3", Material: Aluminum, Finish: Aluminum., EG Fastners, For use with: GRC, IMC, SCH 40/SCH 80 Conduit.

Overview

Standard Strut Strap, Diameter: 3", Material: Aluminum, Finish: Aluminum., EG Fastners, For use with: GRC, IMC, SCH 40/SCH 80 Conduit.

Atkore 3" Pipe Clamp Fittings

Also known as: 702316503403, P1119 AL, PSTP1119AL

Specifications

Diameter: 3 in
Material: Aluminum
Diameter: 3 in
Material: Aluminum