C-h Ds100h1cs 1in Nm3r Enclose Hub

Item #: 0523019

Cat #: DS100H1CS

UPC: 782114793282

$ 56.61 EA
Company wide:
0 in stock
Eatons Hubs Are Used Outdoors To Provide A Watertight Connection To The Conduitthat Contains The Wire. Hubs Are Available In A Variety Of Sizes And Can Be Usedon Both Type Ch And Type Br Loadcenters. Our Loadcenter Carton Will Indicate Thecorrect Size Hub To Be Used.

Overview

Eatons Hubs Are Used Outdoors To Provide A Watertight Connection To The Conduitthat Contains The Wire. Hubs Are Available In A Variety Of Sizes And Can Be Usedon Both Type Ch And Type Br Loadcenters. Our Loadcenter Carton Will Indicate Thecorrect Size Hub To Be Used.
Also known as: 782114793282, DS100H1CS, CUTDS100H1CS

Specifications

Size: 1 in
IP/NEMA Rating: NEMA 3R
Size: 1 in
IP/NEMA Rating: NEMA 3R