C-h Ch250gfcs 2p 50a 120/240v Gf Cb

Item #: 0523014
Cat #: CH250GFCS
UPC:
Call for price
Company wide:
0 in stock
Eatons Ground Fault Circuit Breakers (gfci) Provide Protection For People Fromthe Hazards Of Electrical Shock In Areas Where Electricity May Come Into Contactwith Water. Gfci Are Required In Any Application Near Water Such As Kitchen Countertops, Bathrooms, Swimming Pools, Hot Tubs, And Outdoor Receptacles. Gfci Breakers Come In 15 And 20 A For Both Out Br And Ch Type Breakers.

Overview

Eatons Ground Fault Circuit Breakers (gfci) Provide Protection For People Fromthe Hazards Of Electrical Shock In Areas Where Electricity May Come Into Contactwith Water. Gfci Are Required In Any Application Near Water Such As Kitchen Countertops, Bathrooms, Swimming Pools, Hot Tubs, And Outdoor Receptacles. Gfci Breakers Come In 15 And 20 A For Both Out Br And Ch Type Breakers.
Also known as: CH250GFCS, CUTCH250GFCS

Specifications

Family / Style: CH
Poles: 2
Volts AC: 120, 240
Amps: 50
Interrupt Rating AC: 10kA
Family / Style: CH
Volts AC: 120, 240
Interrupt Rating AC: 10kA
Poles: 2
Amps: 50

Customer Reviews

No reviews for this product
(0)