Breaker, 20A, 2P, 240V, 10 kAIC, Classified, Clamshell

Item #: 0522998

Cat #: CHQ220CS

UPC: 782114752944

$ 70.52 EA
Company wide:
0 in stock
Documents & Guides
20 Amp, 2-Pole, Classified Circuit Breaker, 10 kAIC, 240 Volt, Wire Size: (1) #14-8, (2) #14-10. Square D QO Replacement Breaker. Clamshell Packaging

Overview

20 Amp, 2-Pole, Classified Circuit Breaker, 10 kAIC, 240 Volt, Wire Size: (1) #14-8, (2) #14-10. Square D QO Replacement Breaker. Clamshell Packaging
Also known as: 782114752944, CHQ220CS, CUTCHQ220CS

Specifications

Family / Style: CH
Poles: 2
Volts AC: 120, 240
Amps: 20
Interrupt Rating AC: 10 kA
Family / Style: CH
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 20