Breaker, 15A, 1P, 120/240V, 10 kAIC, Classified, Clamshell

Item #: 0522993

Cat #: CHQ115CS

UPC: 782114752906

Company wide:
0 in stock
Documents & Guides
15 Amp, 1-Pole, Classified Circuit Breaker, 10 kAIC, 120/240 Volt, Wire Size: (1) #14-8, (2) #14-10. Square D QO Replacement Breaker. Clamshell Packaging

Overview

15 Amp, 1-Pole, Classified Circuit Breaker, 10 kAIC, 120/240 Volt, Wire Size: (1) #14-8, (2) #14-10. Square D QO Replacement Breaker. Clamshell Packaging

Type CHQ 3/4-inch Classified Replacement Breaker Clamshell Pack, Single-Pole, 15A, 120/240V, 10 kAIC, (1) #14-8, (2) #14-10 AWG Cu/Al 600C or 750C

Also known as: 782114752906, CHQ115CS, CUTCHQ115CS

Specifications

Family / Style: CH
Volts AC: 120, 240
Poles: 1
Amps: 15
Interrupt Rating AC: 10 kA
Family / Style: CH
Poles: 1
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 15