Patch Cord 4 Pair / 24 AWG CM CAT5e RJ45 Black 10'

Item #: 0522914

Cat #: 5G460-10E

UPC: 078477164747

$ 4.14 EA
Company wide:
0 in stock
Documents & Guides
Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Black, Length: 10 ft.

Overview

Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Black, Length: 10 ft.

GigaMax 5E Standard Patch Cord, Cat 5E, 10 Feet Length, Black

Also known as: 078477164747, 5G460-10E, LEV5G46010E

Specifications

Gauge: 24 AWG
Material: Copper
Conductors: 4 Pair
Color: Black
Length: 10 ft
Shielding: Unshielded
Gauge: 24 AWG
Conductors: 4 Pair
Length: 10 ft
Material: Copper
Color: Black
Shielding: Unshielded