Metal Halide, Pulse Start Lamp, 1000W, BT37

Item #: 0522901

Cat #: MS1000/BU/BT37/PS

UPC: 046677360191

$ 141.85 EA
Company wide:
28 in stock
Documents & Guides
Metal Halide, Pulse Start Lamp, 1000W, Bulb: BT37, Base: Mogul Screw (E39), Lumens: 120,000, CRI: 65, Color Temp: 3700K, ANSI Code: M141/E. Color: Clear. *Philips Part # 36019-8*

Overview

Metal Halide, Pulse Start Lamp, 1000W, Bulb: BT37, Base: Mogul Screw (E39), Lumens: 120,000, CRI: 65, Color Temp: 3700K, ANSI Code: M141/E. Color: Clear. *Philips Part # 36019-8*

Philips MasterColor CDM Elite MW Lamps combine high efficacy with excellent quality white light and long, stable lifetime performance. This lamp is designed with a new socket allowing for more flexible use and enhanced optical efficiency.

Also known as: 046677360191, MS1000/BU/BT37/PS, PHIMS1000BUBT37PS, Lite bulb

Specifications

Type: Pulse Start
Color: Clear
Volts AC: 480, 120, 277, 240, 208
Lumens: 120000
Base: Mogul Screw (E39)
ANSI Code: M141/E
Color Rendering Index (CRI): 65
Shape: BT37 (Blown Tubular)
Wattage: 1000
Light Technology: HID
Color Temperature: 3700 (Neutral White)
Type: Pulse Start
Volts AC: 480, 120, 277, 240, 208
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 65
Wattage: 1000
Color Temperature: 3700 (Neutral White)
Color: Clear
Lumens: 120000
ANSI Code: M141/E
Shape: BT37 (Blown Tubular)
Light Technology: HID