NM ENTRANCE END FITTING 40N WHITE

Item #: 0522888

Cat #: 40N2F21WH

UPC: 786776136654

$ 24.37 EA
Company wide:
0 in stock

Overview

FiberReady divided fitting to feed 40N2 Series Raceway. Includes 3/4", 1", 1 1/4", and 1 1/2" trade size Kos on back and top. White
Also known as: 786776136654, 40N2F21WH, WMD40N2F21WH

Specifications

Length: 7 5/16 in
Color: White
Material: PVC
Length: 7 5/16 in
Material: PVC
Color: White