TCP 17030/27 30W CIRC ADAPT

Item #: 0522797
Cat #: 1703027
UPC: 762148170273
Call for price
Company wide:
0 in stock
Documents & Guides
TCP 17030/27 30W CIRC ADAPTTCP 17030/27 30W CIRC ADAPT

Overview

TCP 17030/27 30W CIRC ADAPTTCP 17030/27 30W CIRC ADAPT
Also known as: 762148170273, 1703027, TCP1703027

Specifications

Lumens: 2000
Wattage: 30
Color: White
Type: Electronic
Light Technology: Fluorescent
Lumens: 2000
Color: White
Light Technology: Fluorescent
Wattage: 30
Type: Electronic

Customer Reviews

No reviews for this product
(0)