Breaker, 60A, 2P, 120/240V, Type BR, 10 kAIC, Clamshell

Item #: 0522766

Cat #: BR260CS

UPC: 782114752784

$ 107.87 EA
Company wide:
0 in stock
60 Amp, 2-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #4-1/0, 120/240 VAC. Clamshell Packaging

Overview

60 Amp, 2-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #4-1/0, 120/240 VAC. Clamshell Packaging
Also known as: 782114752784, BR260CS, CUTBR260CS

Specifications

Poles: 2
Volts AC: 120, 240
Family / Style: BR
Amps: 60
Interrupt Rating AC: 10 kA
Poles: 2
Family / Style: BR
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 60