Breaker, 40A, 2P, 120/240V, Type BR, 10 kAIC, Clamshell

Item #: 0522764

Cat #: BR240CS

UPC: 782114752760

$ 56.94 EA
Company wide:
0 in stock
40 Amp, 2-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #14-4, 120/240 VAC, Clamshell Packaging

Overview

40 Amp, 2-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #14-4, 120/240 VAC, Clamshell Packaging
Also known as: 782114752760, BR240CS, CUTBR240CS

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 40
Family / Style: BR
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 40
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Family / Style: BR