Breaker, 15/15A, 1P, 120/240V, 10 kAIC, BR Series, Duplex, Clamshell

Item #: 0522757

Cat #: BR1515CS

UPC: 782114752791

$ 120.26 EA
Company wide:
0 in stock
15/15 Amp, 1-Pole, Non-CTL Plug-On Replacement Duplex Circuit Breaker, Wire Size #14-4, 10 kAIC, 120/240V AC. Clamshell Packaging

Overview

15/15 Amp, 1-Pole, Non-CTL Plug-On Replacement Duplex Circuit Breaker, Wire Size #14-4, 10 kAIC, 120/240V AC. Clamshell Packaging
Also known as: 782114752791, BR1515CS, CUTBR1515CS

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 15
Family / Style: BR
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 15
Interrupt Rating AC: 10 kA
Poles: 1
Family / Style: BR