Breaker, 30A, 1P, 120/240V, 10 kAIC, Clamshell

Item #: 0522756

Cat #: BR130CS

UPC: 782114752722

$ 33.91 EA
Company wide:
0 in stock
30 Amp, 1-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #14-4, 120/240 VAC, Clamshell Packaging

Overview

30 Amp, 1-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #14-4, 120/240 VAC, Clamshell Packaging
Also known as: 782114752722, BR130CS, CUTBR130CS

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 30
Family / Style: BR
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 30
Interrupt Rating AC: 10 kA
Poles: 1
Family / Style: BR