NEMA Full Voltage Non-reversing Starter

Item #: 0522702

Cat #: AN16DN0LB

UPC: 782113085951

$ 1127.78 EA
Company wide:
0 in stock
NEMA Full Voltage Non-reversing Starter, Freedom, 3-phase Magnetic, Size 1, 3-pole, Interchangeable Heater Overload Relay, 380-415 Vac/ 50 Hz Coil

Overview

NEMA Full Voltage Non-reversing Starter, Freedom, 3-phase Magnetic, Size 1, 3-pole, Interchangeable Heater Overload Relay, 380-415 Vac/ 50 Hz Coil
Also known as: 782113085951, AN16DN0LB, CUTAN16DN0LB

Specifications

Family / Style: Freedom
Phase: 3, 1
Poles: 3
Horsepower: 10, 3, 2
Size: 1
Amps: 27
Mounting: Horizontal
Family / Style: Freedom
Poles: 3
Size: 1
Mounting: Horizontal
Phase: 3, 1
Horsepower: 10, 3, 2
Amps: 27