40N2 Raceway Cover

Item #: 0522678

Cat #: 40N2C08WH

UPC: 786776136364

$ 3.70 FT
Company wide:
32 in stock

Overview

Non-Metallic, Cover, 40N2 Series. Size: 8' Length, 2-3/16" Width. PVC, White.

CableSmart 40N2 Series Raceway is a large capacity nonmetallic raceway system that offers separate channels for power and communications cabling within a single cover. With its tamper-resistant design, the 40N2 Series Raceway is an ideal solution for schools, office settings, or any installation where greater security is a requirement.

Also known as: 786776136364, 40N2C08WH, WMD40N2C08WH

Specifications

Length: 8 ft
Color: White
Material: PVC
Length: 8 ft
Material: PVC
Color: White