CALCULITE 4" TRIM

Item #: 0522673

Cat #: C4MRABKW

UPC: 784197224363

Company wide:
0 in stock
Documents & Guides
No Documents Available
LOL C4MRABKW CALCULITE 4" TRIM

Overview

LOL C4MRABKW CALCULITE 4" TRIM
Also known as: 784197224363, C4MRABKW, LOLC4MRABKW

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Material: Brass
Diameter: 4 in
Knockout Diameter: 1/2 in, 3/4 in
Diameter: 4 in
Material: Brass