Yellow Connector (size 74b) Bulk

Item #: 0522630

Cat #: H-33-BAG

UPC: 054007431381

$ 0.18 EA
Company wide:
0 in stock
Documents & Guides
3m(tm) Highland(tm) Wire Connector H-33, Yellow, 18-12 Awg, 500/bag

Overview

3m(tm) Highland(tm) Wire Connector H-33, Yellow, 18-12 Awg, 500/bag

3M™ Highland™ Wire Connectors make it quick and easy to match the right connector to the size of the wire. The shells are designed to withstand temperatures up to 221°F (105°C). Highland wire connectors are UL Listed and work equally well with either solid or stranded copper wire.

Also known as: 054007431381, H-33-BAG, MMMH33

Specifications

Color: Yellow
Color: Yellow