Stainless Enclosure, 72.06" x 48.06" x 24.06"
Item #: 0522582
Cat #: A724824SSFSD
UPC: 783510845902
$ 25588.14 EA
Company wide:
0
in stock
Documents & Guides
Two-Door FS Enclosure Type 12, Bulletin A30s (Stainless Steel Free-Standing Type 12 Enclosures), Size/Dims: 72.06" x 48.06" x 24.06", Material/Finish: Ss Type 304
Overview
Two-Door FS Enclosure Type 12, Bulletin A30s (Stainless Steel Free-Standing Type 12 Enclosures), Size/Dims: 72.06" x 48.06" x 24.06", Material/Finish: Ss Type 304
Designed to house systems incorporating large components or complex mounting configurations. Three-point latching and sealing provide industry-leading protection from dust, dirt, oil and water. These enclosures are used in machine tool applications for housing motor starters, drives, contactors and PLCs, as well as a wide variety of other electrical and electronic equipment. The addition of 19-in. rack-mounting accessories makes these enclosures ideal for providing rugged protection for sensitive rack-mounted components in harsh industrial environments. These enclosures are used extensively in automotive, pulp and paper, wood products, textile and similar industries.
Also known as: 783510845902, A724824SSFSD, HOFA724824SSFSD
Specifications
| IP/NEMA Rating: | IP55, NEMA 12 |
| Width: | 48.060 in |
| Depth: | 24.060 in |
| Material: | Stainless Steel 304 |
| Finish: | Brushed #4 |
| Height: | 72.060 in |
| IP/NEMA Rating: | IP55, NEMA 12 |
| Depth: | 24.060 in |
| Finish: | Brushed #4 |
| Width: | 48.060 in |
| Material: | Stainless Steel 304 |
| Height: | 72.060 in |