30.5 Mm, Heavy-duty, Assembled Push-pull Unit

Item #: 0522550

Cat #: 10250T463-3C48X

UPC: 782113707471

$ 529.76 EA
Company wide:
0 in stock
Documents & Guides
30.5 Mm, Heavy-duty, Assembled Push-pull Unit, Green Standard Operator, 3 Position, Operating Mode: Momentary Push, Momentary Pull, 40 Mm, Illuminated, 120 Vac,2nc

Overview

30.5 Mm, Heavy-duty, Assembled Push-pull Unit, Green Standard Operator, 3 Position, Operating Mode: Momentary Push, Momentary Pull, 40 Mm, Illuminated, 120 Vac,2nc
Also known as: 782113707471, 10250T463-3C48X, CUT10250T4633C48X

Specifications

Size: 40 mm
Material: Plastic
Type: 2NC
Size: 40 mm
Type: 2NC
Material: Plastic