Enclosure, NEMA 4X, Hinge Cover, 14" x 12" x 6"
Item #: 0522410
Cat #: VJ1412HW
UPC: 635394013154
$ 63.78 EA
Clearance
Price good while supplies last
Company wide:
3
in stock
Documents & Guides
Enclosure, Opaque Hinge Cover with (2) Screws, NEMA 4X, 14" x 12" x 6", Gray, Polyester
Overview
Enclosure, Opaque Hinge Cover with (2) Screws, NEMA 4X, 14" x 12" x 6", Gray, Polyester
VJ enclosures are designed for use as electrical junction boxes in highly corrosive environments and provide protection for equipment and operators from indirect electrical contact.
Also known as: 635394013154, VJ1412HW, HOFVJ1412HW
Features & Benefits
- Available sized from 6x6 (152x152mm) to 30x30 (762x762mm).
- All VJ enclosures were designed to meet the Joint Industrial Council (JIC) standards in the United States.
- Enclosures are maintenance free and corrosion resistant.
- Made from hot compression molded halogen free, self extinguishing fiberglass reinforced polyester (FRP).
- Polyurethane foam-in-place gasket.
- Molded mounting flanges and cover corner ribs increase enclosure strength.
- Enclosures can be modified to customer specifications.
Specifications
| Material: | Polyester |
| Width: | 12 in |
| Mounting: | Surface |
| Depth: | 6 in |
| Color: | Gray |
| Height: | 14 in |
| IP/NEMA Rating: | NEMA 4X |
| Material: | Polyester |
| Mounting: | Surface |
| Color: | Gray |
| IP/NEMA Rating: | NEMA 4X |
| Width: | 12 in |
| Depth: | 6 in |
| Height: | 14 in |