PC FC To FC 9µm Simpl 3m

Item #: 0522360

Cat #: F9S4-4M3Y

UPC: 074983046805

Call for price
Company wide:
0 in stock
Documents & Guides
FC to FC singlemode simplex patch cord (one FC connector on each end) - 9/125µm.

Overview

FC to FC singlemode simplex patch cord (one FC connector on each end) - 9/125µm.
Also known as: 074983046805, F9S4-4M3Y, PDTF9S44M3Y

Specifications

Length: 3 m
Color: Yellow
Length: 3 m
Color: Yellow