PC SC TO FC 9µm Simpl 3m

Item #: 0522340

Cat #: F9S3-4M3Y

UPC: 07498304664

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
SC to FC singlemode simplex patch cord (one SC connector on one end and one FC connector on the other end) - 9/125µm.

Overview

SC to FC singlemode simplex patch cord (one SC connector on one end and one FC connector on the other end) - 9/125µm.
Also known as: 07498304664, F9S3-4M3Y, PDTF9S34M3Y

Specifications

Length: 3 m
Color: Yellow
Length: 3 m
Color: Yellow

Customer Reviews

No reviews for this product
(0)