This product has been discontinued.

SC-LC LSZH 9µm Dupl Singlemode 1.6mm PC
Item #: 0522214
Cat #: F9LE3-10M10
UPC: 074983828425
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
SC to LC singlemode duplex patch cord, 1.6mm jacketed cable (two SC connectors on one end and one duplex LC connector on the other end) – 9/125µm.
Overview
SC to LC singlemode duplex patch cord, 1.6mm jacketed cable (two SC connectors on one end and one duplex LC connector on the other end) – 9/125µm.
Also known as: 074983828425, F9LE3-10M10, PDTF9LE310M10
Specifications
| Length: | 10 m |
| Color: | Yellow |
| Length: | 10 m |
| Color: | Yellow |