Cover, Upper Front

Item #: 0522175

Cat #: PCS46F

UPC: 783510365691

$ 470.93 EA
Company wide:
0 in stock
Cover, Upper Front, Bulletin P9 (proline Sloped Top Operator Interface Enclosures), Size/dims: Fits 407x600mm, Material/finish: Steel/ltgray

Overview

Cover, Upper Front, Bulletin P9 (proline Sloped Top Operator Interface Enclosures), Size/dims: Fits 407x600mm, Material/finish: Steel/ltgray

Covers are secured to the front opening of ProLine Sloped-Front HMI Enclosures with semi-flush cover screws along the top and bottom cover edges. Seamless foam-in-place gasket assures a watertight and dust-tight seal.

Also known as: 783510365691, PCS46F, HOFPCS46F

Features & Benefits

  • Ground stud and mounting hardware are included
  • Optional tamper-resistant screws are available

Specifications

Color: Light Gray
Finish: Powder Coated
Depth: 0.870 in
Height: 15.980 in
Weight: 8.760 lb
Color: Light Gray
Depth: 0.870 in
Weight: 8.760 lb
Finish: Powder Coated
Height: 15.980 in