Siding Mounting Kits with Built-In Box, Type: Flat, Plastic

Item #: 0522167

Cat #: 8161

UPC: 018997081612

$ 25.08 EA
Company wide:
0 in stock
Documents & Guides
Siding Mounting Kits with Built-In Box, Type: Flat Surfaces, Mounting Area: 4 Inch Diameter, 1/2 Inch Depth, Kit Includes: Mounting Block with Built-In Elctrical Box (6.625 Inch x 6.625 Inch) NM Cable Connector, (4) Screws, Material: UV Rated Plastic

Overview

Siding Mounting Kits with Built-In Box, Type: Flat Surfaces, Mounting Area: 4 Inch Diameter, 1/2 Inch Depth, Kit Includes: Mounting Block with Built-In Elctrical Box (6.625 Inch x 6.625 Inch) NM Cable Connector, (4) Screws, Material: UV Rated Plastic

Arlington’s 8131 Siding Mounting Block is a UL listed electrical box designed to support light fixtures; up to 10 lbs. on 1/4" and 5/16" siding. The 8131 Siding Block is perfect for a variety of siding materials. It’s UV resistant, non-metallic and paintable – and comes with mounting screws and an NM cable connector.

Also known as: 018997081612, 8161, ARL8161

Specifications

Mounting: Vertical
Material: Plastic
Gangs: 1
Diameter: 4 in
Mounting: Vertical
Gangs: 1
Material: Plastic
Diameter: 4 in