ST-SC LSZH 9µm Dupl 3mm Patch Cord 25m

Item #: 0522154

Cat #: F9LD2-3M25

UPC: 07498384978

Call for price
Company wide:
0 in stock
Documents & Guides
ST to SC singlemode duplex patch cord, 3mm jacketed cable (two ST connectors on one end and two SC connectors on the other end) – 9/125µm.

Overview

ST to SC singlemode duplex patch cord, 3mm jacketed cable (two ST connectors on one end and two SC connectors on the other end) – 9/125µm.
Also known as: 07498384978, F9LD2-3M25, PDTF9LD23M25

Specifications

Length: 25 m
Color: Yellow
Length: 25 m
Color: Yellow

Customer Reviews

No reviews for this product
(0)