Enclosure, Type 4x, Screw Cover, 4.67" x 4.67" x 4.62"

Item #: 0522119

Cat #: Q131313PCECC

UPC: 783510140892

$ 81.27 EA
Company wide:
0 in stock
Documents & Guides
Enclosure, Type 4x, Clear Screw Cover, Size/Dims: 4.67 x 4.67 x 4.62 Inch, Polycarbonate

Overview

Enclosure, Type 4x, Clear Screw Cover, Size/Dims: 4.67 x 4.67 x 4.62 Inch, Polycarbonate
Also known as: 783510140892, Q131313PCECC, HOFQ131313PCECC

Specifications

IP/NEMA Rating: IP66, NEMA 4
Material: Polycarbonate
IP/NEMA Rating: IP66, NEMA 4
Material: Polycarbonate