9 M SIMPL 1.6MM LC-LC PATCH CORD 1M

Item #: 0522099

Cat #: F9F10-10M1Y

UPC: 074983045839

Call for price
Company wide:
0 in stock
Documents & Guides
9 M SIMPL 1.6MM LC-LC PATCH CORD 1M

Overview

9 M SIMPL 1.6MM LC-LC PATCH CORD 1M
Also known as: 074983045839, F9F10-10M1Y, PDTF9F1010M1Y

Specifications

Length: 1 m
Color: Yellow
Length: 1 m
Color: Yellow