Keyed LC (W-Mint) to Keyed LC (W-Mint) 9

Item #: 0522050

Cat #: F9E10W-10WM2

UPC: 07498314670

Call for price
Company wide:
0 in stock
Documents & Guides
LC (keyed W Mint) to LC (keyed W Mint) singlemode duplex patch cord, 16mm jacketed cable (one duplex keyed LC connector on each end) 9/125µm

Overview

LC (keyed W Mint) to LC (keyed W Mint) singlemode duplex patch cord, 16mm jacketed cable (one duplex keyed LC connector on each end) 9/125µm
Also known as: 07498314670, F9E10W-10WM2, PDTF9E10W10WM2

Specifications

Length: 2 m
Color: Yellow
Length: 2 m
Color: Yellow

Customer Reviews

No reviews for this product
(0)