Keyed LC (W-Mint) to LC 9/125µm singlem

Item #: 0522049

Cat #: F9E10W-10M5

UPC: 074983146499

Call for price
Company wide:
0 in stock
Documents & Guides
LC (keyed W Mint) to LC singlemode duplex patch cord, 16mm jacketed cable (one duplex keyed LC connector on each end) 9/125µm

Overview

LC (keyed W Mint) to LC singlemode duplex patch cord, 16mm jacketed cable (one duplex keyed LC connector on each end) 9/125µm
Also known as: 074983146499, F9E10W-10M5, PDTF9E10W10M5

Specifications

Length: 5 m
Color: Yellow
Length: 5 m
Color: Yellow