Keyed LC (S-Peach) to Keyed LC (S-Peach)

Item #: 0522032

Cat #: F9E10S-10SM5

UPC: 074983145065

Call for price
Company wide:
0 in stock
Documents & Guides
LC (keyed S Peach) to LC (keyed S Peach) singlemode duplex patch cord, 16mm jacketed cable (one duplex keyed LC connector on each end) 9/125µm

Overview

LC (keyed S Peach) to LC (keyed S Peach) singlemode duplex patch cord, 16mm jacketed cable (one duplex keyed LC connector on each end) 9/125µm
Also known as: 074983145065, F9E10S-10SM5, PDTF9E10S10SM5

Specifications

Length: 5 m
Color: Yellow
Length: 5 m
Color: Yellow