Photoelectric Sensor, Harsh Duty, 30mm, Reflex, 20-132VAC, 15-30VDC

Item #: 0522030

Cat #: E58-30RS18-GLP

UPC: 782114512173

$ 1220.07 EA
Company wide:
0 in stock
Documents & Guides
Photoelectric Sensor, E58 Harsh Duty, Reflex, 59 Foot (18 m) Sensing Range, Visible Red Beam, 20 - 132 Volt AC, 15 - 30 Volt DC, 4-Pin, Micro AC Connector, Light Operate

Overview

Photoelectric Sensor, E58 Harsh Duty, Reflex, 59 Foot (18 m) Sensing Range, Visible Red Beam, 20 - 132 Volt AC, 15 - 30 Volt DC, 4-Pin, Micro AC Connector, Light Operate
Also known as: 782114512173, E58-30RS18-GLP, CUTE5830RS18GLP

Specifications

Mounting: Panel
Range: 59 ft, 18 m
Type: Reflex, Harsh Duty, Photoelectric Sensor
Volts DC Control Range: 15 - 30
Volts AC Control Range: 20 - 132
Mounting: Panel
Type: Reflex, Harsh Duty, Photoelectric Sensor
Volts AC Control Range: 20 - 132
Range: 59 ft, 18 m
Volts DC Control Range: 15 - 30