Keyed LC (Q-Charcoal) to LC 9/125µm sin

Item #: 0522008

Cat #: F9E10Q-10M3

UPC: 07498314365

Call for price
Company wide:
0 in stock
Documents & Guides
LC (keyed Q Charcoal) to LC singlemode duplex patch cord, 16mm jacketed cable (one duplex keyed LC connector on each end) 9/125µm

Overview

LC (keyed Q Charcoal) to LC singlemode duplex patch cord, 16mm jacketed cable (one duplex keyed LC connector on each end) 9/125µm
Also known as: 07498314365, F9E10Q-10M3, PDTF9E10Q10M3

Specifications

Length: 3 m
Color: Yellow
Length: 3 m
Color: Yellow

Customer Reviews

No reviews for this product
(0)