Keyed LC (G-Violet) to LC connector, 9/1

Item #: 0521964

Cat #: F9E10G-10M2

UPC: 074983533152

Call for price
Company wide:
0 in stock
Documents & Guides
LC (keyed G violet) to LC connector singlemode duplex patch cord, 16mm jacketed cable (one duplex keyed LC connector on one end and one duplex LC connector on the other end) 9/125µm

Overview

LC (keyed G violet) to LC connector singlemode duplex patch cord, 16mm jacketed cable (one duplex keyed LC connector on one end and one duplex LC connector on the other end) 9/125µm
Also known as: 074983533152, F9E10G-10M2, PDTF9E10G10M2

Specifications

Length: 2 m
Color: Yellow/Violet
Length: 2 m
Color: Yellow/Violet