Keyed LC (G-Violet) to Keyed LC (G-Viole

Item #: 0521961

Cat #: F9E10G-10GM2

UPC: 074983416486

Company wide:
0 in stock
Documents & Guides
LC (keyed G violet) to LC (keyed G violet) singlemode duplex patch cord, 16mm jacketed cable (one duplex keyed LC connector on each end) 9/125µm

Overview

LC (keyed G violet) to LC (keyed G violet) singlemode duplex patch cord, 16mm jacketed cable (one duplex keyed LC connector on each end) 9/125µm
Also known as: 074983416486, F9E10G-10GM2, PDTF9E10G10GM2

Specifications

Length: 2 m
Color: Yellow/Violet
Length: 2 m
Color: Yellow/Violet