SC-SC 9µm Dupl Singlemode Patch Cord 7m

Item #: 0521842

Cat #: F9D3-3M7Y

UPC: 07498304466

Call for price
Company wide:
0 in stock
Documents & Guides
SC to SC singlemode duplex patch cord, 3mm jacketed cable (two SC connectors on each end) – 9/125µm.

Overview

SC to SC singlemode duplex patch cord, 3mm jacketed cable (two SC connectors on each end) – 9/125µm.
Also known as: 07498304466, F9D3-3M7Y, PDTF9D33M7Y

Specifications

Length: 7 m
Color: Yellow
Length: 7 m
Color: Yellow

Customer Reviews

No reviews for this product
(0)